Milano Thermostatic Valve Trim with Double Knob Handle in Brushed Nickel

Part #F7869000BN  |  Item #4716146  |  Manufacturer Part #7869000BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One half inch stacked thermostatic valve featuring ceramic discs
  • High flow valve supports multiple outlets
  • Includes thermostatic cartridge
  • One half inch NPT inlets
  • Progressive volume control
  • Independent temperature control
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME B125.1]

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: Yes

Collection: Milano

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

IAPMO Listed: No

Number of Handles: Two Handle

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 7-31/64 in