0 items

Fortis Roma Robe Hook

F7301100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-4/5 in
Height
2-3/5 in
IAPMO Listed
No
Material
Brass
Width
1-2/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday