0 items

Fortis Milano Robe Hook

F7801100

Color Finish

Starting at $49.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Collection
Milano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
2-61/64 in
Material
Brass
Width
1-21/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday