Fortis

Roma 1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle in Brushed Nickel (Less Drain Assembly)

Part #F73205WOBN  |  Manufacturer Part #73205WOBN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Single control ceramic disc valve
  • Less pop-up
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Roma

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 10-7/16 in

Spout Reach: 7-7/16 in

Spout Type: Trough

Trim Only: No

WaterSense Labeled: Yes