Fortis Roma 18 x 3-6/25 in. Towel Bar

F7300400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-6/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
2-14/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday