Fortis

Roma 7-15/32 in. Tub Spout in Brushed Nickel

Part #F73430GLBN  |  Manufacturer Part #73430GLBN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One half inch NPT connections
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125

Collection: Roma

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/2 in

Material: [Brass, Glass]

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/32 in