San Marco 5-7/64 in. Tub Spout in Tuscan Bronze

Part #F8943000TB  |  Item #4716169  |  Manufacturer Part #8943000TB

Color/Finish:
Tuscan Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One half inch NPT inlet connector
  • Non-diverting spout
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125

Collection: San Marco

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 5-7/64 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-25/64 in