Fortis

San Marco Robe Hook in Polished Nickel

Part #F8901100PN  |  Manufacturer Part #8901100PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: San Marco

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 1-23/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 1-4/5 in

Material: Brass

Mount Type: Wall

Width: 2-12/25 in