San Marco Single Control Lavatory Faucet in Tuscan Bronze

Part #F8921100TB  |  Item #4123688  |  Manufacturer Part #8921100TB

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: San Marco

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-7/16 in

Spout Reach: 5-9/16 in

Trim Only: No

WaterSense Labeled: Yes