Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Serie San Marco Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes trim and thermostatic cartridge
- High flow valve supports multiple outlets
- One half inch stacked thermostatic valve featuring ceramic discs
- Limited lifetime warranty
- Independent temperature control
- Step by step installation instructions
- Diverter with progressive volume control
- One half inch NPT inlets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- VALVE691 Rough-in Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Serie San Marco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-31/64 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No