Towel Bar in Tuscan Bronze

You last purchased this on
 
Fortis

San Marco Towel Bar in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

San Marco Towel Bar in Tuscan Bronze

  • Fast #
  • Part #F8900400TB
  • Item #4205595
  • Manufacturer Part #8900400TB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Step by step installation instructions
  • Concealed screw installation
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
San Marco
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Height:
1-4/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall