Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Fortis

Corsini Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #F842140CPC
  • Item #7113308
  • Manufacturer Part #842140CPC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Corsini Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Corsini
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
11-11/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-9/16 in
Spout Reach:
6-19/64 in
Trim Only:
No
WaterSense Labeled:
Yes