1.8 gpm 1-Function Wall Mount Pressure Balance Shower Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Fortis

Scala 1.8 gpm 1-Function Wall Mount Pressure Balance Shower Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Scala 1.8 gpm 1-Function Wall Mount Pressure Balance Shower Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #F8469700CPC
  • Item #7637049
  • Manufacturer Part #8469700CPC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME B125.1
ASSE Standards:
ASSE 1016
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/8 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
5-15/16 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
No
Width:
5-15/16 in