Scala 18 in. Towel Bar in Brushed Nickel

Part #F8400400BN  |  Item #4205596  |  Manufacturer Part #8400400BN

$ 172.20 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Collection: Scala

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 1-37/64 in

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall