Fortis
Scala 18 in. Towel Bar in Polished Chrome
Part #F8400400PC | Item #4205383 | Manufacturer Part #8400400PC
Product Details
- Concealed screw installation
- Mounting hardware included
- Step by step installation instructions
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Collection: Scala
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 1-37/64 in
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Mount Type: Wall
Number of Bars: 1