Fortis
Scala 24 in. Towel Bar in Brushed Nickel
Part #F8400500BN | Item #4205521 | Manufacturer Part #8400500BN
Product Details
- Concealed screw installation
- Mounting hardware included
- Step by step installation instructions
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
CSA Certified: Yes
Collection: Scala
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Height: 1-37/64 in
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: Wall
Number of Bars: 1