Scala 24 in. Towel Bar in Polished Chrome

Part #F8400500PC  |  Item #4205292  |  Manufacturer Part #8400500PC

$ 135.30 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-9/16 in

Height: 1-37/64 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 2-9/16 in