Two Handle Roman Tub Faucet in Polished Chrome

You last purchased this on
 
Fortis

Scala Two Handle Roman Tub Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Scala Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #F8410900PC
  • Item #4716160
  • Manufacturer Part #8410900PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit includes trim and valve
  • Stainless steel hoses
  • High flow ¾” valves featuring ceramic discs
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME B125.1
CEC Compliant:
For Sale in CA
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
10 gpm
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
5 Hole
Spout Height:
5-57/64 in
Spout Type:
Gooseneck
Trim Only:
No
Tub Spout Reach:
6-19/64 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No