Scala Diverter Valve Extension Kit in Polished Chrome

Part #FEX42500  |  Manufacturer Part #EX42500PC

Starting at
$ 32.80 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Fortis Milano and Brera Diverter Valve

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No