Fortis
Scala Hand Shower in Polished Chrome
Part #F847800CPC | Item #7100086 | Manufacturer Part #847800CPC
Product Details
Green
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Scala
Color Finish: Polished Chrome
Color Finish Category: Chromes
Flow Rate: 2 gpm
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 2 gpm
Hose Included: No
IAPMO Listed: No
NSF Certified: No
Pause Control: No
Trim Only: No
Type: Hand Shower
WaterSense Labeled: Yes