Scala Round Closed Towel Ring in Polished Chrome

Part #F8407100PC  |  Item #4205631  |  Manufacturer Part #8407100PC

$ 102.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Brass

Mount Type: Wall

Ring Type: Closed

Shape: Round