Scala Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

Part #F84211WCBN  |  Item #7099491  |  Manufacturer Part #84211WCBN

$ 512.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Fortis Scala Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel / $512.50

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Scala

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-9/64 in

IAPMO Listed: Yes

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4 in

Spout Reach: 4-7/32 in

WaterSense Labeled: Yes