Fortis
Scala Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Part #F84211WCPC | Item #7099489 | Manufacturer Part #84211WCPC
Product Details
ADA Compliant
Green
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61, ANSI 61 Annex G]
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Vessel Filler
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Scala
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: UNEF
Faucet Connection Size: 9/16 in
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 6-9/64 in
IAPMO Listed: No
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 61 Annex G]
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 4 in
WaterSense Labeled: Yes