Scala Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

Part #F842080C  |  Manufacturer Part #842080CPC

Starting at
$ 487.90 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Trim Only: No

WaterSense Labeled: Yes