Scala Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

Part #F842080CPC  |  Item #7113313  |  Manufacturer Part #842080CPC

$ 487.90 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Fortis Scala Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome / $487.90

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Trim Only: No

WaterSense Labeled: Yes