Scala Square Drop Elbow in Polished Chrome

Part #F5091300PC  |  Item #7100080  |  Manufacturer Part #5091300PC

$ 127.10 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Elbow

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

WaterSense Labeled: No