Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Scala Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included
- Step by step installation instructions
- Concealed screw installation
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Scala
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- Height:
- 1-37/64 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 2-9/16 in
- Width:
- 4-59/64 in