Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

You last purchased this on
 
Fortis

Scala Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Scala Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #F8478700PC
  • Item #4205431
  • Manufacturer Part #8478700PC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One half inch NPT inlets
  • Mechanical diverter for tub spout
  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
Yes
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7-7/8 in
Handle Type:
Lever
Height:
7-7/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
5-29/32 in