Scala Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Part #F8410000BN  |  Item #7264969  |  Manufacturer Part #8410000BN

$ 820.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Scala

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 9 gpm

Handle Material: Metal

Handle Type: Lever

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Type: Fixed

Trim Only: Yes

Tub Spout Type: Non-diverter