1/2 in. NPT 6 in. Shower Arm in Polished Chrome
Serie Abruzzo 1/2 in. NPT 6 in. Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" male NPT connection
- Round Flange to support arm
- Solid Brass Construction
- Coordinates seamlessly with the ABRUZZO, CORSINI, GATTINARA, and SCALA Collections
- Step-By-Step Installation Instructions
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Serie Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6 in
- NSF Certified:
- No
- Shower Arm Reach:
- 6-13/16 in
- WaterSense Labeled:
- No
- Width:
- 2-13/64 in