Single Function Body Spray in Polished Chrome
This product has been replaced by
Manufacturer Part #94721SQCPC
Serie Abruzzo Single Function Body Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1, ASME B125.1
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Serie Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 4-29/32 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- Yes