Fortis

Serie Abruzzo Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #F9471100PC  |  Manufacturer Part #9471100PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-B125.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: VALVE711 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Serie Abruzzo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-29/32 in

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No