Serie San Marco 3/4 in. Wall Mount Thermostatic Shower Valve Trim with Single-Handle for VALVE711 Thermostatic Valve in Polished Nickel

Part #F8971100  |  Manufacturer Part #8971100PN

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: VALVE711 Thermostatic Valve

CSA Certified: CSA B125.1

Collection: Serie San Marco

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 7-12/25 in

Handle Type: Lever

Height: 7-12/25 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 5-91/100 in