Fortis

Serie San Marco Two Handle Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

Part #F8969100TB  |  Manufacturer Part #8969100TB

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One half inch stacked thermostatic valve featuring ceramic discs
  • Kit includes trim and thermostatic cartridge
  • High flow valve supports multiple outlets
  • One half inch NPT inlets
  • Diverter with progressive volume control
  • Independent temperature control
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1-B125.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

Brand Model Compatibility: VALVE691 Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Serie San Marco

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 7-31/64 in

Escutcheon Width: 5-29/32 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

WaterSense Labeled: No