Scala Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

Part #F842050C  |  Manufacturer Part #842050CPC

Starting at
$ 448.54 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61 Annex G]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 Hole

Trim Only: No

WaterSense Labeled: Yes