0 items

Fortis Caffe Shower Trim Only with Single Cross Handle

F8868700

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch pressure balance valve featuring ceramic discs
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1061
Application
Residential
CSA Certified
Yes
Collection
Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-31/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday