Fortis

Siena 3-Way Diverter Valve with Single Cross Handle in Brushed Nickel

Part #F8542500BN  |  Manufacturer Part #8542500BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc valving
  • One half inch NPT inlet
  • One inlet, 3 outlets
  • Select individual or shared outlet positioning
  • Three shared positions for activating 2 outlets simultaneously
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME B125.1]

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Siena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 5-1/8 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Cross

Height: 5-1/8 in

IAPMO Listed: No

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 3-15/16 in