5-Hole Deckmount Roman Tub Kit in Brushed Nickel

You last purchased this on
 
Fortis

Siena 5-Hole Deckmount Roman Tub Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Siena 5-Hole Deckmount Roman Tub Kit in Brushed Nickel

  • Fast #
  • Part #F8510900BN
  • Item #4205377
  • Manufacturer Part #8510900BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit includes trim and valve
  • Stainless steel hoses
  • High flow ¾” valves featuring ceramic discs
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Siena
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
6 gpm
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
Material:
Brass
NSF:
NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
5 Hole
Spout Height:
6-51/64 in
Trim Only:
No
Tub Spout Reach:
6 in
WaterSense Labeled:
No