Single Handle Kitchen Faucet in Brushed Nickel

Part #F8459300BN  |  Item #4716253  |  Manufacturer Part #8459300BN

$ 615.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Single control ceramic disc valve
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 14-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-7/32 in

Spout Reach: 7-43/64 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No