Single Handle Pull Down Kitchen Faucet in Brushed Nickel

Part #F7855700BN  |  Item #4205558  |  Manufacturer Part #7855700BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single control ceramic disc valve
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61 Annex G]

ASME Specifications: [ASME A112.18.1, ASME B125.1]

Application: [Commercial, Residential]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 20-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Handle Type: Lever

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6-53/64 in

Spout Reach: 7-1/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Trim Only: No