Fortis

Thermostat Volume Control Extension Kit for Fortis San, Marco and Brera Diverter Valve in Tuscan Bronze

Part #FEX69089TB  |  Manufacturer Part #EX69089TB

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Brand Model Compatibility: San, Marco and Brera Diverter Valve

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Extension Kit

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No