0 items

Fortis Roma Thermostatic Valve Trim with Double Knob Handle and Hand Shower

F73KIT02

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back flow prevention system
  • High flow valve supports multiple outlets
  • Includes thermostatic cartridge
  • Independent temperature control
  • Limited lifetime warranty
  • Progressive volume control
  • Self cleaning spray head
  • Sixty inch hose with matching finish
  • Step by step installation instructions
  • Twenty four inch adjustable slide bar

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday