0 items

Fortis Roma Thermostatic Valve Trim with Double Knob Handle

F7369000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High flow valve supports multiple outlets
  • Includes trim and thermostatic cartridge
  • Independent temperature control
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch stacked thermostatic valve featuring ceramic discs
  • Progressive volume control
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-31/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday