Fortis Abruzzo Toilet Tissue Paper Holder

F9405100

Color Finish

Starting at $159.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Abruzzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/32 in
Height
1-37/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-7/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday