Fortis
Uffizi Round Closed Towel Ring in Brushed Gold
Part #F9807100BG | Item #7784893 | Manufacturer Part #9807100BG
Product Details
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
Collection: Uffizi
Color Finish: Brushed Gold
Color Finish Category: Gold Tones
GSA Approved: No
Hardware Included: Yes
IAPMO Listed: No
Mount Type: Wall
NSF Certified: No
Projection: 3-5/32 in
Ring Type: Closed
Shape: Round
Width: 7-19/64 in