0 items

Fortis San Marco Volume Control Valve Trim Kit with Single Knob Handle

F8940200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valving
  • Limited lifetime warranty
  • Progressive volume control
  • Step by step installation instructions
  • Three fourth inch or 1/2" NPT inlet

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Handle Material
Metal
Handle Type
Knob
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
3-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday