4-1/2 x 3-1/2 in. Line Set Cover System Plastic in White

You last purchased this on
 
Rectorseal

Fortress® 4-1/2 x 3-1/2 in. Line Set Cover System Plastic in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Fortress® 4-1/2 x 3-1/2 in. Line Set Cover System Plastic in White

  • Fast #
  • Part #REC84007
  • Item #4383346
  • Manufacturer Part #84007
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Paintable
  • UL 94V satisfied
  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes two #6 x 3/4" stainless steel screws
  • Made in the USA
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UV and weather resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Fortress®
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-3/4 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
Width:
3-7/8 in