6-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

You last purchased this on
 
Rectorseal

Fortress® 6-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Fortress® 6-1/4 x 4-1/2 in. Line Set Cover System Plastic in White

  • Fast #
  • Part #REC84111
  • Item #4130920
  • Manufacturer Part #84111
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compliments any residential or commercial building
  • Snap together ducting is easily accessed for repairs or replacement of lineset
  • PVC, UV stabilized and fire resistant
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Fortress®
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
3-1/2 in
Length:
6-1/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
Width:
4-1/2 in