1-1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve
DSI® 1-1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure class: 800 to 4500, includes Class 1690 and 2680
- Bonnet design, bolted, welded or union bonnet construction of either inside screw design or Outside screw & yoke design
- Size range: 1/4 in to 2 in
- Bellow seal, cryogenic and y pattern valves available
- Materials: Carbon- a105n, lf2, lf3. Chromes- f11, f22, f5, f9, f91. Stainless- f304/l, f316/l, f317/l, f321, f347, Alloy 20. specialties- Inco and Hast Alloy and Duplex Alloy
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.10, ANSI B16.11
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.11
- ASTM:
- ASTM A-105N
- Application:
- Natural Gas, Petroleum Industry
- Collection:
- DSI®
- End Connection 1:
- Female Socket Weld
- End Connection 2:
- Female Threaded
- End Connections:
- Female Socket Weld x Female Threaded
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 9-77/100 in
- ISO:
- ISO 15156
- Length:
- 5 in
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel, Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- 410, A105N, Stellite
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 410 Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 15.43 lb