DSI® 2 in. Carbon Steel Flanged Check Valve

Part #D137XUNK  |  Item #7548931

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DSI®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Port Opening: Dual Port

Valve Size: 2 in

Valve Type: Check Valve